Beli harga gergaji pita bandsaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Bandsaw
    Mulai

    Rp76.999.900

    METABO Bandsaw
    Deskripsi:
    -High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)
    atribut:
    • Support Surface (mm): 536x640
    • Working Height Without Stand (mm): 925
    • Sawing Bench Swivel Range (°): 0-20
    • Cutting Height (mm): 280
    • Rated Input Power (W): 1900
  2. Wipro Bandsaw Blade (Mata Gergaji Pita)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp65.900

    Wipro Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    - Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longer
  3. Makita Cordless Band Saw Portable (Mesin Gergaji Pita Baterai)
    Mulai

    Rp15.999.900

  4. Wipro Band Saw Machine with Lamp
    Mulai

    Rp2.799.900

    Wipro Band Saw Machine with Lamp
    atribut:
    • Color: Silver
    • Blade Thickness (mm): 0.3
    • Optional Jacklight (V): 12
    • Table Titling Range (°): 0 to 45
  5. Femi Bandsaw (Gergaji Pita)
    Mulai

    Rp21.999.900

    Femi Bandsaw (Gergaji Pita)
    Deskripsi:
    TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
  6. TRUSCO Mata Gergaji Besi (Bi-Metal High Speed Steel) (Hand Saw Blade)
    59%
    Mulai

    Rp109.900

    TRUSCO Mata Gergaji Besi (Bi-Metal High Speed Steel) (Hand Saw Blade)
    atribut:
    • Compatible Models: This Width of 250mm Metalwork
    • Length (mm): 263
    • Name (mm): 250
    • Purpose of Use: For iron working, stainless pipes and piping/for cutting electrical pipe work.
    • Thickness (mm): 0.65
  7. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  8. NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)
    Deskripsi:
    Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.
    atribut:
    • Thickness (mm): 0.65
    • Material: SK (Alloy Steel)
  9. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  10. NACHI Metal Bandsaw Blade for Cut Off Machine Bi-Metal PM (Mata Gergaji Pita)
    Mulai

    Rp1.099.900

    NACHI Metal Bandsaw Blade for Cut Off Machine Bi-Metal PM (Mata Gergaji Pita)
    Deskripsi:
    It is suitable forthe material such as SUS, SKD
    atribut:
    • Size (ThicknessxWidthxOALxTeeth): 0.9 x 25.0 x 3505 x 10 TPI
    • Material: HSS-Co
    • Type: Bi Metal PM
  11. NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita)
    Mulai

    Rp939.900

    NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita)
    Deskripsi:
    Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)
    atribut:
    • Material: HSS-Co
    • Type: BPV Bi Metal PMVL
    • Thickness (mm): 0.95
    • Width (mm): 27.0
  12. RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    Mulai

    Rp2.699.900

    RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    atribut:
    • Size: 22inch
    • Displacement: 52cc
    • Maximum Cutting (rpm): 1000rpm
    • Chain Qty: 43
    • Teeth of Sprocket: 7 T
    • Fuel Tank Capacity: 550ml
    • Chain Oil Tank Capacity: 250ml
    • Dimensions: 52x29x29cm
    • Maximum Power: 2.2HP/8500rpm
    • Maximum RPM: 2800rpm
  13. YASUKA Gergaji Mesin
    Mulai

    Rp5.599.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  14. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
Daftar Harga harga gergaji pita bandsaw Terbaru October 2026
METABO BandsawRp76.999.900
Wipro Bandsaw Blade (Mata Gergaji Pita)Rp65.900
Makita Cordless Band Saw Portable (Mesin Gergaji Pita Baterai)Rp15.999.900
Wipro Band Saw Machine with LampRp2.799.900
Femi Bandsaw (Gergaji Pita)Rp21.999.900
BOMAR Horizontal Bandsaw MachineRp36.999.900
TRUSCO Mata Gergaji Besi (Bi-Metal High Speed Steel) (Hand Saw Blade)Rp109.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)Rp2.099.900
KRISBOW Mesin Gergaji PitaRp17.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)